missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vial Kit, 11mm Snap, glass, clear, PE Cap, Natural Rubber/PTFE septum

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™

31.33 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Code : 17

Additional Details : Weight : 0.31500kg

Product Code. 12950911

  • £36.90 / Pack of 100
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

  • ND11
  • Glass
  • Clear
  • Snap Ring Cap
  • Center hole
  • Polyethylene
  • Natural Rubber/TEF
  • Transparent
  • 60° shore A
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications

Specifications

Transparent
Clear
Glass
100
Snap Ring
1st Hydrolytic Class
Natural Rubber/TEF
11.6 mm
1.9 mL
Polyethylene
32 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers