missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 1.5 mL Clear Glass Vial Kit, 8 mm, 8-425 Thread
46.72 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- ND8
- 8-425
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
1.9 mL | |
Polypropylene | |
32 mm | |
No |
Silicone/PTFE (1.3 mm) | |
11.6 mm | |
No | |
100 | |
Screw Cap | |
8-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction