Learn More
Fisherbrand™ 1.5 mL Clear Glass Vial Kit, 8 mm, 8-425 Thread
45.68 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- ND8
- 8-425
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Black | |
Clear | |
Glass | |
1.9 mL | |
Polypropylene | |
32 mm | |
No |
Silicone/PTFE (0.9 mm) | |
11.6 mm | |
Yes | |
100 | |
Screw Cap | |
8-425 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.