missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vial Kit 9mm short thread, glass, Clear, 1,5mL, PP Screw Cap, centre hole, PTFE/Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
41.63 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.30000kg
Description
- ND9
- 9mm
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Clear | |
Glass | |
100 | |
Screw Cap | |
1st Hydrolytic Class | |
Yes |
Silicone/PTFE | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm | |
9-425 |