missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 in 1 Microliter Vial Kit, 9 mm Short Thread with 0.15 μL Inner Cone
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
106.40 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.35000kg
Description
- ND9
- 9 mm
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Silicone/PTFE | |
11.6 mm | |
Yes | |
100 | |
Screw Cap | |
9-425 |
Micro-Vial | |
Transparent | |
Polypropylene | |
0.4 mL | |
Polypropylene | |
32 mm | |
No |