missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VibraGuard™ 07-112 Series Blue Nitrile Medium Weight Gloves
Minimize the risks and effects of harsh vibrations on the job.
£72.75
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | Standards CATEGORY III, EN 374, EN 388 : 3121, ANSI |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Mediumweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12619701
|
Ansell™
7112100 |
10 |
£72.75
1 pair |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||||
12629701
|
Ansell™
7112110 |
11 |
£72.75
1 pair |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||||
12639701
|
Ansell™
7112080 |
8 |
£72.75
1 pair |
Estimated Shipment: 01-04-2025
Log in to see stock. |
||||||
12649701
|
Ansell™
7112090 |
9 |
£72.75
1 pair |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||||
Description
- Industrial gloves
- Full finger version is fully coated to keep hands clean, and is compliant to EN 10819:1996
- Ansell Vibration Gel Foam padding reduces transmitted vibration to the hand
- Nitrile coating provides snag and abrasion resistance
- Silicone-free and launderable
- Ideal for those tasks involving vibrations at frequency levels greater than 300Hz
- Engineered to reduce the vibration absorbed by workers' palm and fingers
- Helps protecting from Hand-Arm Vibration Syndrome (HAVS)
- Vibration attenuation EN10819
Applications:
- Handling materials with sharp or rough edges
- Handling metal sheets and panels
- Handling rough machined metal parts
- Metalworking and assembly operations
Specifications
Nitrile | |
Nitrile | |
Mediumweight Gloves | |
Full-Finger | |
Interlock Knit Cotton | |
6 Pairs | |
7-112 |
Standards CATEGORY III, EN 374, EN 388 : 3121, ANSI | |
Nitrile | |
7-112 | |
Hook and Loop | |
Fully coated-palm | |
Snag, puncture and abrasion resistance |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ VibraGuard™ 07-112 Series Blue Nitrile Medium Weight Gloves