Learn More
BINDER™ Viewing Window and Interior Lighting
This Viewing Window and Interior Lighting is designed for use with assorted BINDER™ Drying and Heating Chambers. Insulated viewing window and interior lighting allows observation without interfering with internal conditions.
Brand: BINDER™ 8012-1709
900.46 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.00100kg
Description
- Viewing window with triple insulating glass in door(s)
- 15 or 30 W interior lighting, depending on the model
Specifications
Viewing window and interior lighting - 230 V option model, viewing window (triple insulating glass) in door, 370 x 370 mm, and 15 W interior | |
Viewing Window with Interior Lighting | |
370 mm | |
15 W |
BINDER Chambers FED 260 Drying and Heating Chambers with Forced Convection and Enhanced Timer Functions, 230 V | |
Triple Insulating Glass | |
370 mm |