missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Vikem Vinyl Aprons
41.04 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Length (Metric):
91 cm
107 cm
Description
- Lightweight and comfortable
- Made from 4mil thick vinyl
- Stitched cotton binding securing all edges
- Strong tie backs double reinforced with metal grommets through three layers of material at waist
- Non-absorbent and chemically resistant
Spécification
Type | Apron |
Material | Vinyl |
Color | Clear |
Construction | Stitched cotton binding securing all edges |
Dimensions (L x W) | 91 x 69cm (36 x 27 in.) |
Length (Metric) | 91 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'