missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations Vinco™-ALWipe Facilities Alcohol Wipe
Click to view available options
Packaging Quantity:
1000 Sheets/Tub
200 Sheets/Tub
500 Sheets/Tub
Description
- Large 80% to 90% Alcohol Based Sanitizing Wet Wipes.
- Manufactured from sustainably sourced materials and formulated to meet the high demands of the facilities sector.
- This facilities wipe comes in a specially designed 100% recyclable slim dispenser tub with a 'pop-up' spout for easy dispensing.
- Simply pop the top open and they are ready to use.
- Passes British Standards:
- EN14476
- EN1276
- EN1650
- EN16615
- Formulated for use in:
- Gyms
- Airports
- Workplaces
- Facilities
- Management
- Industrial
- Car Showrooms
- Offices
- For use on:
- Office Desks
- Hands
- Equipment
- Door Handles
- Machinery
- VDUs
- Features:
- PHMB & QUAT FREE
- Manufactured in the UK: ISO 9001 & ISO 14001
- Wipes, Tubs, Lid and Label 100% Recyclable
- Sheet Size: 200 x 200 mm
- Wipe Color: White
Specifications
Specifications
| Product Type | Alcohol Wipe |
| Certifications/Compliance | EN16615, EN1276, EN1650, EN1500, EN14476 |
| Color | White |
| Disposable | Single-use |
| Packaging Quantity | 1000 Sheets/Tub |
| Green Features | Wipes, Tubs, Lid and Label 100% Recyclable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction