missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations Vinco™ DisWipe Health Care Disinfectant Wipes
Vinco™ DisWipe Health Care Disinfectant Wipes are constructed of 25 gsm material, which means that each wipe has sufficient bulk for scrubbing and liquid retention to ensure effective sanitizing
Brand: HC Innovations CP170
Additional Details : Weight : 3.28400kg
Description
- Health care wipe for disinfecting hands and surfaces
- Formulated to provide broad spectrum activity against enveloped viruses, gram-negative and gram-positive bacteria, yeasts and fungi
- Comes in a specially designed high capacity dispenser tub with a pop-up spout for easy dispensing
- Formulated for use in Hospitals, Laboratories, Surgeries, and Nursing Homes
- For use on Hard Surfaces, Hands, Equipment, Beds, and Machinery
- Alcohol & Quat Free with Wipes, Tubs, Lid and Label 100% Recyclable
- Manufactured in the UK: ISO 9001 & ISO 14001
- Passes: EN16615 | EN1276 | EN1650 | Active: EN14476
Specifications
Wipe | |
7.87 in. | |
Polypropylene | |
Yes | |
Sterile |
400 m | |
20 cm | |
White | |
200 Pk. | |
ISO 9001, ISO 14001, EN16615, EN1276, EN1650, EN14476 |