missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations Vinco™-FSWipe Disinfecting Probe Wipe
Vinco™-FSWipe Disinfecting Probe Wipe 200 Tub Wipes - Manufactured from sustainably sourced materials and formulated from 100% food safe solution to meet the high demands of the food processing sector.
Brand: HC Innovations LP126
Additional Details : Weight : 0.32890kg
Description
- 200 Large Blue Food Safe Food Processing Disinfectant Wet Wipes. Manufactured from sustainably sourced materials and formulated from 100% food safe solution to meet the high demands of the food processing sector. This food processing wipe comes in a specially designed 100% recyclable slim dispenser tub with a 'pop-up' spout for easy dispensing. Simply pop the top open and they are ready to use.
- Code: LP126
- Formulated for use in:
- Meat Processing Plants
- Bakeries
- Sandwich Makers
- Fish Processors
- For use on:
- Probes
- Ovens
- Cooking Equipment
- Utensils
- Hard Surfaces
- Features:
- QUAT, PHMB & ALCOHOL FREE
- Wipes, Tubs, Lid and Label 100% Recyclable
- Manufactured in the UK to: ISO 9001 & ISO 14001
- Passes: BS EN1276, EN1650, EN13697, EN1656, EN14348, EN14476
- Specially designed 100% recyclable slim dispenser tub with 'pop-up' spout for easy dispensing.
- Sheets Per Tub: 200
- Sheet Size: 130 x 100 mm
Specifications
Disinfecting Probe Wipe | |
Blue | |
Yes | |
Wipes, Tubs, Lid and Label 100% Recyclable |
EN1276, EN1650, EN13697, EN1656, EN14348, EN14476 | |
Tub | |
200 Sheets/Tub |