missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations Vinco-SanWipe Cleaning & Sanitising Facilities Anti-Bac and Anti-Viral Wipe
Formulated for use in gyms, airports, workplaces, facilities management, industrial areas, showrooms and offices
£23.20 - £40.55
Specifications
Product Type | Sanitizing Wipes |
---|---|
Autoclavable | Not Autoclavable |
Basis Weight | 25 gsm |
Color | White |
Content And Storage | Store in a Dry Place |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
17254204
|
HC Innovations
CP133 |
1000 Wipes |
£30.00
Pack of 1000 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
17264204
|
HC Innovations
CP147 |
500 Wipes |
£23.20
Pack of 500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
17234184
|
HC Innovations
CP128 |
150 Wipes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Can be used on hands and surfaces, for best results use 1 wipe to remove soiling and the second wipe to sanitize.
- These facilities wipes are best used on hands and hard surfaces such as desks and equipment in offices, door handles, grab handles, machinery, keyboards, washroom areas and other areas where there is high foot fall.
Specifications
Sanitizing Wipes | |
25 gsm | |
Store in a Dry Place | |
Angled | |
Cleaning and sanitizing | |
14.3 Chemical / 85.7 Water | |
Fabric, Chemical | |
Keep upright |
Not Autoclavable | |
White | |
Yes | |
200 x 200 mm | |
1-ply | |
Non-sterile | |
Recyclable |