Learn More
HC Innovations Vinco™-SegreWipe Disinfectant Wet Wipes
Vinco™-SegreWipe Disinfectant Wet Wipes are color coded disinfectant wipes for the food processing industry.
£31.54 - £32.55
Specifications
Product Type | Wet Wipe |
---|---|
Container Type | Bucket |
Packaging Quantity | 1500/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17429553
|
HC Innovations
LP230 |
Blue |
£32.55
Pack of 1500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
17439553
|
HC Innovations
LP231 |
Green |
£31.54
Pack of 1500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
17449553
|
HC Innovations
LP232 |
Red |
£31.54
Pack of 1500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
17459553
|
HC Innovations
LP233 |
Yellow |
£31.54
Pack of 1500 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
Description
Vinco™-SegreWipe | Colour Coded Bucket Wipe System
- INDUSTRY 1st
- More Wipe
- More Color
- More Power
- More Size
The Best Colour Coded Disinfectant Wipe For The Food Processing Industry... WHY?
- Ensures and makes easy Best Practice Segregation Principles
- 1500 Large Wipes Per Bucket
- Very Robust Colour Coded Bucket - Available in 4 colours
- Manufactured from sustainably sourced materials and formulated from 100% food safe solution
- Easy to see and use Bucket with “pop-up” flip spout for easy dispensing
The all new Blue SegreWipe by Vinco™ is a must have colour coded wipe range is the ideal solution to segregation in any food factory. Combining a robust coloured bucket, a large 25gsm blue cloth wipe and a specially designed chemical formulation, this SegreWipe will clean and sanitise anything you throw at it. Colour-coded segregation helps minimise the risk of product cross-contamination from microbes and food residues, including allergens, chemicals and foreign bodies. The system works by assigning colour coded wipe buckets for use in specific areas and/or for specific tasks.
Example: A red SegreWipe can be used in high-risk areas, and yellow SegreWipe in low-risk areas. Blue SegreWipe could be used to clean and disinfect surfaces that come in contact with food, while green SegreWipe could be used in Gluten Free areas. This makes it easy to identify whether your SegreWipe is in the wrong area or are being used for the wrong task.
Specifications
Wet Wipe | |
Bucket | |
1500/Pk. |