missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations Vinco™-ZeroWipe Plastic Free Wet Wipes & Refill Bag
An Industry 1st Vinco™-ZeroWipe 100% Sustainable, Plastic Free Wet Wipe and Refill Bag for Dispensing Box (CP223) or Canister (CP200).
Brand: HC Innovations CP224
Additional Details : Weight : 0.25890kg
Description
- Made From 100% Plastic Free Materials:
- Wipes - 100% Biodegradable Viscose FSE approved
- Solution - SanWipe QUAT 100% Biodegradable
- Refill Bag - Sustainable Sugar Cane Material 100% recyclable
- Label - Paper recyclable and compliant to FDA175.105
- Passes: BS EN16615, EN1276, EN1650, EN14476
- On Our Way to 0% Plastic
- Keeping bacteria and viruses at bay has never been more of a challenging task than it is today. Having developed the Vinco-ZeroWipe Anti-Bac and Anti-Viral Cleaning & Sanitizing Wet Wipes made for all Sectors, it's an all-round winner.
- Now made from a 100% Plastic Free material and a solution formula not unlike its sister SanWipe. Made for cleaning and sanitizing hands and hard surfaces fast, these wipes will tackle any cleaning task.
- With no harmful chemicals, 100% recyclable components and neat aesthetics, Vinco-ZeroWipe's excellent performance makes it suitable for a huge variety of applications.
- Manufactured from 100% sustainably sourced materials and formulated to meet the high demands of any sector. This 100% sustainable wipe comes in a range of specially designed dispensing packages that are 100% sustainable and better for the environment.
- From the 100% sustainable Paper Box and Sugar Cane Bag option to the 100% recyclable, and reusable, slim style dispenser tub with a 'pop-up' spout accompanied by the 100% recyclable refill bags there is an option for every task.
Specifications
Wet Wipes | |
White | |
Yes | |
100 Wipes/Bag | |
Biodegradable Wipe, Recyclable Bag and Recyclable Label |
EN16615, EN1276, EN1650, EN14476 | |
Bag | |
CP223 or CP200 Wipes | |
Non-sterile |