Learn More
HC Innovations Vinco™-ZeroWipe QUAT Formula Plastic Free Wet Wipes & Recyclable Refill Bag
Vinco™-ZeroWipe QUAT Formula Biodegradable Plastic Free Cleaning & Sanitizing Wet Wipes in Recyclable Refill Bag.
Brand: HC Innovations CP221
Additional Details : Weight : 0.32890kg
Description
Vinco™-ZeroWipe QUAT Formula Biodegradable Plastic Free Cleaning & Sanitizing Wet Wipes in Recyclable Refill Bag.
- A soft, strong, sustainable QUAT based bio-degradable Anti-Viral and Anti-Bacterial Wet Wipe. Ideal for use on hands and surfaces to clean and sanitize. This wipe comes in a specially designed 100% recyclable canister with a 100% recyclable instructions label on how to use.
- Zero Pollution
- Zero Viruses
- Zero Bacteria
- Zero PHMB
- Sheet Size: 200 x 200 mm
- Wipe Color: White
- 300 Wipes Per Bag
- 100% Recyclable Bag and Label
- 100% Biodegradable Wipe
- Passes: EN16615, EN1276, EN1650, EN14476
- Manufactured in the UK to: ISO 9001 & ISO 14001
- For use with CP203
Specifications
Wet Wipes | |
White | |
Yes | |
100 Wipes/Bag |
EN16615, EN1276, EN1650, EN14476 | |
Bag | |
CP203 Wipes | |
Biodegradable Wipe, Recyclable Bag and Recyclable Label |