missing translation for 'onlineSavingsMsg'
Learn More

HC Innovations Vinco-ZeroWipe Refill Bags Cleaning & Sanitising Anti-Bac and Anti-Viral Wipe

Product Code. p-7221538
Click to view available options
Packaging Quantity:
1000 Wipes
150 Wipes
500 Wipes
This item is not returnable. View return policy

Product Code. 17284204

Brand: HC Innovations CP165

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For refilling your tub or canister

  • This Cleaning and Sanitizing Wet Wipe come with 150 Large QAC Based Anti-Bac and Anti-Viral Cleaning & Sanitizing Wet Wipes per tub.
  • Manufactured from sustainably sourced materials and formulated to meet the high demands of the industry.
  • This wipe comes in a specially designed 100% recyclable bag with clear instructions on how to use.
  • Simply snip the top of the bag and load your dispenser or refill tub for quick and easy dispensing.

Specifications

Product Type Sanitizing Wipe
Material Polypropylene
Autoclavable Not Autoclavable
Basis Weight 25 gsm
Color White
Content And Storage Store in a Dry Place
Disposable Single-use
Edges Angled
Dimensions (L x W) 200 x 200 mm
For Use With (Application) Cleaning and sanitizing
Packaging Quantity 150 Wipes
Ply 1-ply
Saturation Solution 14.3 Chemical / 85.7 Water
Sterility Non-sterile
Includes Fabric, Chemical
Green Features Recyclable
Care Instructions Keep upright
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.