missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean 100™ Vinyl Cleanroom Gloves
BioClean 100™ vinyl cleanroom gloves are ideal for Class 10 environments.
£174.00
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU) 2016/425 |
---|---|
Latex Free | Yes |
Material | Vinyl |
Product Type | Cleanroom Gloves |
Sterility | Non-sterile |
Description
- Vinyl Cleanroom Gloves are fully compatible with Class 10 operating environments
- Double-bagged in anti-static bags for critical environment use
- Washed in de-ionised water and packed under Class 10 conditions
- Non-sterile, powder-free, ambidextrous gloves that have been independently tested and found to have extremely low levels of particulates
- Formulated for user comfort, excellent tactility and strength
- Micro-roughened for improved grip and are resistant to a wide range of chemicals
- 300mm length provides added user protection in the cuff area
Specifications
ISO 9001:2015 and (EU) 2016/425 | |
Vinyl | |
Non-sterile | |
30 cm |
Yes | |
Cleanroom Gloves | |
100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title