Learn More
Fisherbrand™ Vinyl Coated Lead Ring
Stabilize vessels and labware without scratching or marking them. Vinyl Coated Lead Ring features a soft coating around O-shaped lead rings. Available in four sizes to accommodate a variety of flask sizes.
Brand: Fisherbrand™
27.03 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.20340kg
Description
- O-shaped rings stabilize vessels and labware.
- Can also be used to immerse vessels in water baths.
- Vinyl-coated lead rings will not mark or scratch benchtops and labware.
- Available in a variety of sizes to fit a variety of flasks.
Specifications
Lead Ring | |
Blue | |
Lead | |
None | |
1 Ea. | |
3 in. | |
48 mm | |
277 g |
Not Autoclavable | |
Flasks (125 to 500 mL) | |
Circular | |
Non-sterile | |
1.9 in. | |
77 mm | |
9.8 oz. |