missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Coated Lead Ring
Stabilize vessels and labware without scratching or marking them. Vinyl Coated Lead Ring features a soft coating around O-shaped lead rings. Available in four sizes to accommodate a variety of flask sizes.
Brand: Fisherbrand™ HS8882C
31.05 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- O-shaped rings stabilize vessels and labware.
- Can also be used to immerse vessels in water baths.
- Vinyl-coated lead rings will not mark or scratch benchtops and labware.
- Available in a variety of sizes to fit a variety of flasks.
Specifications
Lead Ring | |
Blue | |
Lead | |
None | |
1 Ea. | |
3.9 in. | |
57 mm | |
635 g |
Not Autoclavable | |
Flasks (500 to 2000 mL) | |
Circular | |
Non-sterile | |
2.2 in. | |
98 mm | |
22.4 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction