missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Coated Lead Ring

Product Code. p-8000247 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
48 mm
51 mm
57 mm
70 mm
Diameter (Metric) Outer:
77 mm
90 mm
98 mm
115 mm
Holds:
Flasks (1 to 4 L)
Flasks (125 to 500 mL)
Flasks (250 to 1000 mL)
Flasks (500 to 2000 mL)
Weight (Metric):
277 g
508 g
635 g
970 g
Unit Size:
Each

Product Code. 11797884

Only null left
Add to basket
Edge
Add to basket

Stabilize vessels and labware without scratching or marking them. Vinyl Coated Lead Ring features a soft coating around O-shaped lead rings. Available in four sizes to accommodate a variety of flask sizes.

  • O-shaped rings stabilize vessels and labware.
  • Can also be used to immerse vessels in water baths.
  • Vinyl-coated lead rings will not mark or scratch benchtops and labware.
  • Available in a variety of sizes to fit a variety of flasks.

Specifications

Product Type Lead Ring
Autoclavable Not Autoclavable
Color Blue
Holds Flasks (250 to 1000 mL)
Material Lead
Shape Circular
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Flasks
Quantity 1 Ea.
Width (Metric) 9 cm
Diameter (English) Inner 2 in.
Diameter (English) Outer 3.5 in.
Diameter (Metric) Outer 90 mm
Diameter (Metric) Inner 51 mm
Weight (English) 17.9 oz.
Weight (Metric) 508 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.