missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Vinyl Color-Coded Adhesive Tape
Vinyl Color-Coded Adhesive Tape is ideal for color-coding electrical boxes, conduit, or pipes—choose the narrower tapes.
Brand: Cole-Parmer™ Essentials 86209-30
Code : NEW
Additional Details : Weight : 0.12600kg
Description
- Ideal for preventing accidents—use wider tapes to designate traffic lanes, identify safety zones around equipment, or temporarily mark the areas around spills.
- Ideal for coding your labware or for electrical and pipe coding.
- Tough vinyl tape resists scuffs.
- Adhesive sticks to most surfaces.
- Tapes are on a 3 in. (7.6 cm) dia core.
- Order multiple roll dispenser separately.
Specifications
White | |
Colored Label Tape | |
108 ft. | |
1 in. | |
3 in. |
Vinyl | |
Color-coding electrical boxes, conduit or pipes | |
32.91 m | |
25.4 mm | |
76 mm |