missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Glow-in-the-dark Anti-skid Floor Marking Dots
Use Vinyl Glow-in-the-dark Anti-skid Floor Marking Dots to create a visual pathway to aid a fast exit during power outages and emergency situations.
Brand: Brady™ 224077
Code : NEW
Additional Details : Weight : 0.02500kg
Description
- Create a visual pathway to aid a fast exit during power outages and emergency situations.
Specifications
10 Pk. | |
Glow-in-the-dark anti-skid floor marking dots | |
1.97 in. | |
Floor Marking Tape | |
Aluminum |
-40°F to +230°F | |
Photoluminescent | |
Create a Visual Pathway | |
50 mm | |
-40°C to +110°C |