missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Glow-in-the-dark Left Footprint

Use this Vinyl Glow-in-the-dark Left Footprint together with the right foot to create a visual pathway to aid a fast exit during power outages and emergency situations.

Brand:  Brady™ 055358

Code : NEW

Additional Details : Weight : 0.00680kg

Product Code. 11761875

  • £7.50 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Use together with the right foot to create a visual pathway to aid a fast exit during power outages and emergency situations.
Specifications

Specifications

1 Ea.
Glow-in-the-dark footprint - Left foot
304.8 mm
12 in.
-40°C to +80°C
3.5 in.
Photoluminescent
ASTM E-2072-00 / ASTM E-2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67510 (Parts 1 - 4) Meets OSHA 1910.37
Permanent Acrylic
Use Together With the right Foot to Create a Visual Pathway
Floor Marking Tape
Polyester
0.2 mm
-40°F to +176°F
88.9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers