missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Label Maker Label
Repositionable vinyl cloth label for wire, cable and component marking. Adhesive and cloth backing offers excellent holding power, while easily being repositioned and removed.
£36.05 - £37.45
Specifications
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised |
---|---|
Description | BMP41/BMP51/BMP53 Labelmaker Labels |
Adhesive Type | Repositionable Rubber, Repositionable |
Coating | Vinyl |
Color | Black on White |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
12769536
|
Brady™
143329 |
4.88 m | 8.08 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12759536
|
Brady™
143328 |
4.88 m | 6.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Please Note: This material is UL recognized with its respective ribbon.
- See the ''Recommended Ribbon Series'' for the appropriate ribbon to use.
Specifications
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised | |
Repositionable Rubber, Repositionable | |
Black on White | |
Label | |
Thermal Transfer | |
Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, General Identification, Wire and cable labelling | |
1 | |
1 Label/Box | |
-40°F to +176°F | |
0.0073 in. | |
5.34 yd. |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Vinyl | |
Semi-gloss | |
Vinyl | |
Labels | |
BMP41, BMP51, BMP53 | |
-40°C | |
1 Ea. | |
-40°C to +80°C | |
0.185 mm | |
4.88 m |