missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Marking Tape

Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility

Brand:  Brady™ 058251

Code : NEW

Additional Details : Weight : 0.43090kg

 View more versions of this product

Product Code. 11711635

  • £33.05 / 1 roll
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Specifications

Specifications

1 Roll
Permanent Rubber-based
Mark aisles and passageways
Vinyl
32.92 m x 76.20 mm
3 in.
Red
32.92 m
108 ft.
Aisle Marking Tape - Red
Floor Marking Tape
-40°C to +80°C
0.034 mm
-40°F to +176°F
76.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers