missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Marking Tape
Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility
Brand: Brady™ 058252
Code : NEW
Additional Details : Weight : 0.53750kg
Description
- Aisle Marking Tape is a quick, easy way to identify aisles and passageways in your facility.
Specifications
1 Roll | |
Permanent Rubber-based | |
Mark aisles and passageways | |
Vinyl | |
32.92 m x 76.20 mm | |
3 in. | |
Green | |
32.92 m |
108 ft. | |
Aisle Marking Tape - Green | |
Floor Marking Tape | |
-40°C to +80°C | |
0.034 mm | |
-40°F to +176°F | |
76.2 mm |