missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 114970
This item is not returnable.
View return policy
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Printer Label | |
BMP™71 | |
250/Pk. | |
25.4 x 38.10 mm (W x H) | |
0.025 mm | |
10 to 4 AWG | |
25.4 mm | |
12.70 mm |
BMP71 Label Printer Labels | |
Red/Transparent | |
Self-laminating | |
Thermal Transfer | |
Voice and data communication, wire and cable marking | |
1 | |
Rectangle | |
-40°C to +70°C | |
28.58 mm | |
38.10 x 25.40 mm | |
38.1 mm |