missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 114854
This item is not returnable.
View return policy
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Rubber, Repositionable | |
White | |
Vinyl | |
Printer Label | |
BMP™71 | |
500/Pk. | |
12.7 x 12.7 mm | |
0.046 mm | |
9 AWG | |
12.70 mm |
BMP71 Label Printer Labels | |
Vinyl | |
Semi-Gloss | |
Thermal Transfer | |
Circuit board and component identification, Wire and cable marking | |
1 | |
Square | |
-40°C to +80°C | |
15.88 mm | |
12.70 x 12.70 mm | |
12.7 mm |