missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Printer Labels

Product Code. p-8001728
Click to view available options
Color:
Red/Transparent
White
White/Transparent
Yellow/Transparent
Width (Metric):
12.70 mm
19 mm
19.05 mm
25.4 mm
38.10 mm
44.25 mm
49.28 mm
50.8 mm
Height (Metric):
3.81 mm
4.62 mm
11.15 mm
12.7 mm
19 mm
19.1 mm
25.4 mm
38 mm
38.1 mm
76.2 mm
85.73 mm
101.6 mm
101.60 mm
Adhesive Type:
Acrylic, Permanent
Rubber
Rubber, Repositionable
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11797124

Brand: Brady™ 114973

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with label printer.

  • Repositionable rubber-based adhesive
  • Semi-gloss finish
  • For panel identification and wire and cable marking

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized
Description BMP71 Label Printer Labels
Adhesive Type Rubber, Repositionable
Coating Vinyl
Color White
Finish Semi-gloss
Material Vinyl
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Circuit board and component identification, Wire and cable marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Size (Metric) 38.10W x 101.6 mmH
Temperature Range (Metric) -40°C to +80°C
Thickness (Metric) 0.046 mm
Vertical Repeat (Metric) 104.78 mm
Wire Gauge 0
Dimensions (LxW) 101.60 x 38.10 mm
Width (Metric) 38.10 mm
Height (Metric) 101.60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.