missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Removable Footprints
Quickly and easily demonstrate the most efficient workflow procedure using these durable, skid-resistant footprints with removable adhesive.
Brand: Brady™ 031550
Code : NEW
Additional Details : Weight : 0.13610kg
Description
- Quickly and easily demonstrate the most efficient workflow procedure using these durable, skid-resistant footprints with removable adhesive.
Specifications
10 Pk. | |
Removable Footprints - Yellow | |
301.63 mm | |
11.875 in. | |
-40°C to +93°C | |
3.75 in. | |
Yellow |
Permanent Acrylic | |
Quickly and Easily Demonstrate the Most Efficient Workflow Procedure | |
Floor Marking Tape | |
Vinyl | |
0.125 mm | |
-40°F to +199°F | |
95.25 mm |