missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Safety Signs
Click to view available options
Unit Size:
Pack of 54
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC W001-Tri 015-PE-SHEET/1 |
| Finish | Gloss |
| Material | Vinyl |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| For Use With (Application) | Indoor & Outdoor |
| Height (Metric) | 15 mm |
| Thickness | 0.061 mm |
| Width (Metric) | 148 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction