missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Self-laminating Vinyl Labels
B33 Series Self-laminating Vinyl Labels for BBP33, i3300, and i5300 Printers.
Brand: Brady™ 143091
Code : NEW
Additional Details : Weight : 0.88220kg
Description
- Adhesive: Permanent Acrylic
- Finish: Matt Surface For smooth and textured/rough surfaces
- Label Properties: Self-laminating and Wrap Around
- Resistance Properties: Chemical-resistant, Humidity-resistant, Oil-resistant, Water-resistant, Weather-resistant
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised | |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Data and telecommunications labelling, Electrical labelling, Laboratory labelling, Wire and cable labelling | |
27.3 mm | |
-70°C | |
2500 Pk. | |
LabelMark, MarkWare | |
-70°C to +70°C | |
0.102 mm | |
10 AWG - 4 AWG | |
1.437 in. | |
1 in. | |
0.5 in. |
Self-laminating Vinyl Labels for BBP33/i3300 Printers | |
White/Transparent | |
Vinyl | |
Labels | |
BBP33, i3300, i5300 | |
3 | |
2500 Labels/Box | |
Rectangle | |
-94°F to +158°F | |
0.004 in. | |
41.30 mm | |
36.5 x 25.4 mm | |
36.5 mm | |
25.4 mm | |
12.7 mm |