missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Vinyl Sleeves
29.37 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Length (Metric):
460 mm
Description
- Superior flexibility
- Completely heat sealed with no exposed elastic
- Excellent resistance to punctures, snags and abrasions
- Excellent resistance to chemicals, fats, oils and grease
Specifications
Construction | Vinyl Construction |
Product Type | Controlled Environment Sleeve |
Material | Vinyl |
Color | Blue |
Model | VSB8HS |
For Use With (Application) | Laboratory, Production |
Certifications/Compliance | CE Category III |
Length (Metric) | 460 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'