missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Vinyl Tape 471F
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
24 rolls
Description
- Maintains its color when exposed to abrasion, wear and many solvents
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- Ideal for use on curved and irregular surfaces
- Easy to apply, excellent holding strength on many surfaces
- Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
- Available in a wide variety of vivid colours and sizes
Specifications
Specifications
| Dimensions (L x W) | 50 mm x 33 m |
| Height (Metric) | 0.1 mm |
| Length (Metric) | 32.9 m |
| Thickness | 0.14 mm |
| Width (Metric) | 5.1 cm |
| Color | Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction