missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tape
Brand: Brady™ 042137
Code : 50
Additional Details : Weight : 0.07710kg
Specifications
HandiMark Tamper Resistant Tape | |
White | |
Vinyl | |
Asset identification, and applications where a deterrent to label removal is desired | |
60° 70 Gardner Units | |
-40°C to +90°C | |
15 m |
Acrylic, Permanent | |
Gloss | |
Tape | |
HandiMark | |
1 Roll | |
0.015 mm | |
13 mm |