missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Thermal Transfer Printable Labels

Printable, self-laminating vinyl labels for thermal transfer printers.

Brand:  Brady™ 236987

 View more versions of this product

Product Code. 12753695

  • £379.00 / 1 roll
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Printable, self-laminating vinyl labels for thermal transfer printers.
  • Please Note: This material is UL recognised with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications

Specifications

ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised
Permanent Acrylic, Self-adhesive
Matte
Thermal Transfer
Data and telecommunications labelling, Electrical labelling, Laboratory labelling, Wire and cable labelling
33.5 mm
-70°C
3000 Pk.
25.4W x 63.5 mmH
-70°C to +70°C
0.102 mm
63.5 x 25.4 mm
63.50 mm
25.4 mm
19.05 mm
Thermal Transfer Printable Labels
White, Transparent
Vinyl
Labels
BBP11, BBP12, PR Plus, THT 76 mm Core Printers
3
3000 Labels/Roll
Rectangle
-94°F to +158°F
0.004 in.
70 mm
2.5 in.
1 in.
0.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers