missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Thermal Transfer Printable Labels

Printable, self-laminating vinyl labels for thermal transfer printers.

Brand:  Brady™ 236988

 View more versions of this product

Product Code. 15388972

  • £379.00 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Printable, self-laminating vinyl labels for thermal transfer printers.
  • Please Note: This material is UL recognised with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications

Specifications

ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised
Permanent Acrylic, Self-adhesive
Matte
Thermal Transfer
Data and telecommunications labelling, Electrical labelling, Laboratory labelling, Wire and cable labelling
49 mm
-70°C
2000 Pk.
-94°F to +158°F
0.004 in.
69.50 mm
2.5 in.
1.5 in.
0.75 in.
Thermal Transfer Printable Labels
White, Transparent
Vinyl
Labels
BBP11, BBP12, PR Plus, THT 76 mm Core Printers
2
2000 Labels/Roll
Rectangle
-70°C to +70°C
0.102 mm
63.5 x 38.1 mm
63.5 mm
38.1 mm
19.05 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers