Learn More
Thermo Scientific™ Viper™ Fingertight Fitting Systems, MP35N, 0.10 mm ID
Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting system with biocompatible, low-dispersion MP35N capillaries.
£446.20 - £662.83
Specifications
For Use With (Application) | Fluidic connection for biocompatible LC systems |
---|---|
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17826957
|
Thermo Scientific™
6042.2350 |
Viper Capillary MP35N, 0.100 mm x 450 mm |
£446.20
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17867558
|
Thermo Scientific™
6042.2370 |
Viper Capillary MP35N, 0.100 mm x 650 mm |
£662.83
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Maximize liquid chromatography (LC) performance and get virtually zero-dead-volume connections to ensure optimal separations. Thermo Scientific™ Viper™ Capillary MP35N Fingertight Fittings for HPLC and UHPLC systems are biocompatible, iron-free, and easy to use. They enable fast, tool-free setup, even for the most advanced column- and valve-switching configurations. Compatible with virtually any common column and valve type, it is suitable for system pressures of up to 1500 bar (22,000 psi). These 100μm I.D. biocompatible fittings are available in a variety of different lengths.
See Viper and nanoViper resources
Robust LC Performance
- Ferrule-free tightening design for virtually zero-dead-volume connections
- Works with operating pressures up to 1517 bar
- Suitable for temperatures up to 120°C
Easy to Install
- Fingertight design
- Flexible MP35N capillaries (1/32 in OD)
- No tools required
Flexible
- Compatible with valves and columns from virtually any manufacturer
- Fits narrow connections, such as 10-port valves
- Available in different materials, lengths, and inner diameters
Recommended Use
- Fluidic connections for analytical, biocompatible LC systems
Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems and Thermo Scientifc™ UltiMate™ 3000 BioRS systems are equipped with the Viper Fingertight Fitting System with MP35N capillaries as standard.
Specifications
Fluidic connection for biocompatible LC systems | |
MP35N | |
Viper | |
0.10 mm |
All HPLC and UHPLC Systems | |
1500 bar | |
Tubing |