missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Viper Yellow Safety Glasses
1.04 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Yellow
Description
- All-around vision.
- Adjustable temples to fit all face shapes.
- Upper protection.
- EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- EN 170, Risks relating to radiation - UV protection: The protection filters ultraviolet radiation. This type of protection is particularly recommended during activities where the source of ultraviolet radiation is predominant, such as mercury vapor lamps, actinic or germicides. Levels of application: 2-1.2, 2C-1.2 Lens color: Clear, blue, yellow or green. Adding the code 'C' indicates good color recognition by the holder.
- Mechanical risk F - Mechanical risk - Low energy impact:Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s.
- Optical class: Class 1, continuous work, worn permanently.
- CE, European standard: Frame marked to indicate meeting CE standard.
Specifications
Lens Coating | Anti-fog, Impact-resistant, Scratch-resistant, UV-treated |
Description | Model VIPPSJ |
Certifications/Compliance (Europe) | EN166, EN170/2C-1.2, Mechanical risk F, Optical class 1, CE |
Lens Tint | Yellow |
Product Type | Safety glasses |
For Use With (Application) | Indoor/cloudy, protection, continuous wear |
No. per Case | 300/Cs. |
No. per Pack | 1/bag, 10/Pk. |
Weight (Metric) | 27 g |
Lens Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'