missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Ultra™ Toilet Tissue
Dispensed one at a time so they’re touched only by the user. Kleenex™ Ultra Toilet Tissue dissolves in cold water so they won’t block drains.
Brand: Kimberly-Clark™ 8408
75.86 GBP valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fresh white, hygienic, 2-ply folded toilet tissues
- Manufactured from FSC-certified paper and embossed with the Kleenex™ quality name
- Dispensed one at a time
- Dissolves in cold water to prevent blocked drains
- Helps reduce costs and waste with up to 40% less used compared to rolls
- For use with the wall-mounted Aqua™ or Ripple™ Toilet Tissue Dispensers
- Supplied in bulk packaging
- Reduces contamination and the spread of germs
- Ideal for office and hotel washrooms that have a high-quality image
- ISO 14001 and ISO 9001 accredited, EU Ecolabel and FSC certified
Specifications
Toilet Paper | |
18.6 cm | |
12.5 cm | |
ISO 14001, ISO 9001, EU Ecolabel and FSC certified | |
12.5 x 18.6 cm | |
High Traffic Washrooms | |
36 Packs x 200 Sheets |
7.3 in. | |
4.9 in. | |
Virgin Fiber | |
White | |
Individual Folded Sheets | |
Aqua™ or Ripple™ Toilet Tissue Wall Mounted Dispensers | |
2-ply |