missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Viridis CSH FL-Phenyl Column

Product Code. 17153242
Encompass
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 mm
30 mm
50 mm
Particle Size:
1.7 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17153242

Brand: Waters Corporation 186005692

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed and tested for SFC, the Viridis columns demonstrate a wide range of selectivity for greater resolution.

  • The reduction and control of surface silanol activity on Viridis particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
Endcapped No
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.