missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Viridis CSH FL-Phenyl Column
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 mm
30 mm
50 mm
Particle Size:
1.7 μm
5 μm
Unit Size:
Each
Description
- The reduction and control of surface silanol activity on Viridis particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.
Specifications
Specifications
| Diameter (Metric) | 30 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| Endcapped | No |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction