missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Virtex™ 79-700 Series Blue Nitrile Immersion Gloves
Designed specifically to offer outstanding comfort, flexibility and good chemical resistance. Ansell Virtex™ 79-700 Series Blue Nitrile Immersion Gloves provide all-day comfort in a lightweight glove.
£29.00 - £127.00
Specifications
Back Material | Nitrile |
---|---|
Cuff Material | Nitrile |
Product Type | Immersion Gloves |
Style | 79-700 |
Thickness (Metric) | 0.2 mm |
Description
- Reusable
- Anti-static according to EN1149
- With Aquadri™-Ansell Moisture Management Technology™, which gives excellent moisture absorption capabilities and keeps users' hands drier for longer
- Significantly lower tendency to shed than traditional cotton flock gloves
- Ideal for light assembly in dry, fully wet or oily conditions, engine and system testing, paint and spray shops, food distribution
Specifications
Nitrile | |
Immersion Gloves | |
0.2 mm | |
Straight | |
Good chemical resistance |
Nitrile | |
79-700 | |
Blue | |
Aquadri | |
79-700 |