missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch

Product Code. 15413031
Click to view available options
Septum:
Ivory PTFE/Red Rubber
None
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
Style:
High Recovery
Total Recovery
Wide Opening
Wide Opening with Septum
Wide Opening, Fused Insert
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15413031

Brand: Thermo Scientific™ 60180VT309

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure high quality printing and reliable sample data on a vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

Ensure reliable sample data and integrity using this high quality vial. The Thermo Scientific™ Virtuoso™ 9mm Wide Opening Clear Glass Screw Thread Vial with V-Patch was designed exclusively for use with the Virtuoso Vial Identification System. Sample data is printed directly on the vial's V-Patch. The 2mL, 12 x 32mm vials incorporate Advanced Vial Closure System (AVCS) technology, which almost eliminates septa push through and improves sealing. The stop point for the cap prevents over- or under-tightening for an optimal, consistent seal every time. The vial is also available with a fused insert for low volume samples.

Made of superior quality 33 expansion borosilicate clear Type 1, Class A. These vials have a uniformly flat bottom for security with inserts.
TRUSTED_SUSTAINABILITY

Specifications

Description Clear Glass Vial with V-Patch
Color Clear
Material Glass
Volume (Metric) 2.0 mL
Septum None
No. per Pack 100
Style High Recovery
Product Line Virtuoso
Type Screw Thread Vial
Closure Size 9 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.