missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ ViscoSampler
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
160 mL
300 mL
650 mL
Length (Metric):
60 cm
100 cm
200 cm
Material:
PTFE, FEP
Polypropylene
Unit Size:
Each
Description
- Powerful suction for viscous media
- The media is drawn up and discharged using the suction flask
- For use with slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions, creams etc
- Easy to clean
- All surfaces are poreless and without crevices
- Dirt accumulation is prevented
- Only round screw threads tried and tested in the field of food hygiene are used
- Disassembly and cleaning are extremely simple
Specifications
Specifications
| Product Type | ViscoSampler |
| Material | Polypropylene |
| Capacity (Metric) | 300 mL |
| Length (Metric) | 100 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction