missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ ViscoSampler

Product Code. p-8014590 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
160 mL
300 mL
650 mL
Length (Metric):
60 cm
100 cm
200 cm
Material:
PTFE, FEP
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10447851

Brand: Buerkle™ 53311060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ViscoSampler with powerful suction for viscous media. The media is drawn up and discharged using the suction flask. Specially developed for viscous substances such as slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions, creams etc.

  • Powerful suction for viscous media
  • The media is drawn up and discharged using the suction flask
  • For use with slurries, silt, wet clay and soil samples, soil sediments, oils, emulsions, creams etc
  • Easy to clean
  • All surfaces are poreless and without crevices
  • Dirt accumulation is prevented
  • Only round screw threads tried and tested in the field of food hygiene are used
  • Disassembly and cleaning are extremely simple
TRUSTED_SUSTAINABILITY

Specifications

Product Type ViscoSampler
Material Polypropylene
Capacity (Metric) 160 mL
Length (Metric) 60 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.