Learn More
Eppendorf™ ViscoTip™ - Syringe Tip
Eppendorf ViscoTip™ syringe tips in 'Eppendorf Quality' grade excel in handling viscous liquids with unmatched precision. Ideal for biochemistry and molecular biology, they ensure minimal sample retention and ergonomic efficiency in laboratory tasks.
Brand: Eppendorf™ 0030089502
101.49 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.78300kg
Description
- Specialized for liquids with a dynamic viscosity from 200 mPa*s to 14,000 mPa*s
- For dispensing volumes from 100 μL to 10 mL in increments of 10 μL
- Make life easier for your instrument: The new design of the tip means significantly lower operation forces are used, thus it speeds up work and reduces energy consumption
- Don't waste time calculating: Automatic tip recognition and volume calculation in Repeater™ M4/E3/E3x
- Free of leachables and slip agents: The ViscoTip is free of experiment-interfering leachables (e.g. slip agents, biocides, plasticisers)
- Save time finding the right tip: The color coded double ring and the continuous volume scale distinguish the ViscoTip from Combitips™ advanced
Specifications
10 mL | |
Non-sterile | |
Highly viscous liquids | |
100 Pk. (4 Bags of 25) | |
Orange | |
Yes | |
10 μL |
10 mL | |
Eppendorf Quality (Non-sterile) | |
100 Pk. (4 Bags x 25 Pk.) | |
Syringe Tip | |
MultiPipette | |
ViscoTip |