missing translation for 'onlineSavingsMsg'
Learn More

Vision 125 Model Dispensing Gun

Brand:  Elga Veolia PRDIDC0801

Product Code. 13165940

  • £920.00 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Vision range of wall mounted, disposable deionisers produce deionised water at the turn of a tap. The use of color change resin, which indicates when it is exhausted, means that no electrical supply is needed to operate these deionisers. Deionised water is produced at up to 60L/hr. To help with dispensing the purified water, these disposable deionisers are also available complete with a flexible dispensing gun.
Specifications

Specifications

152 mm
Dispensing Gun
60 L/hr.
385 mm
92 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vision 125 Model Dispensing Gun > Flow rate: 60L/hr.; Dimensions: 152mmD x 92mmW x 385mmmmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.