missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elga™ Vision 250 Disposable Deionizer
A wall-mountable disposable deioniser for producing deionised water at the turn of a tap.
Brand: Elga™ PRDIDC0806 DG
This item is not returnable.
View return policy
Description
- Deionised water is produced at up to 60L/hr
- The use of colour change resin, which indicates when it is exhausted, means that no electrical supply is needed to operate
- Also available complete with a flexible dispensing gun
- Water quality of 0.1MΩ/cm to 10MΩ/cm
- Inlet pressure of 6bar
- Output of 170L/cartridge to 1,900L/cartridge
Specifications
60 L/hr. | |
Disposable Water Deionizer | |
110 mm |
660 mm | |
92 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Elga™ Vision 250 Disposable Deionizer > Flow Rate: 60L/hr
Spot an opportunity for improvement?Share a Content Correction