Learn More
Thermo Scientific™ VisionMate™ High Speed Barcode Reader
Rapidly read 2D barcoded tubes in 24, 48, 96 or 384 formats. Included linear barcode reader helps you track each rack of tubes. Compatible with virtually any database format.
Brand: Thermo Scientific™ 312800
Description
The Thermo Scientific™ VisionMate™ High Speed Barcode Reader instantly decodes tube 2D barcodes and shares the data seamlessly with your LIMS or database. Rapidly reads racks of tubes in 24, 48, 96 and 384 formats without any user programming. Now with a standard linear barcode reader that attaches magnetically to the reader housing, the unit can simultaneously track racks of tubes by reading a linear barcode placed or etched on the rack side. The VisionMate High Speed reader can be integrated into your robotic platform.
- Instantly reads 2D barcoded tubes in 24, 48, 96 and 384 formats without software or setting adjustments
- Can be used on benchtop or in robotic platforms at room temperature down to -40ºC
- Prevents the accumulation of frost on the reading surface in lower temperatures
- Software automatically recognizes tube formats and adjusts to optimal reading parameters
- The graphical user interface provides multiple options for 2D data viewing and output in a range of file formats
A perfect complement to the Thermo Scientific™ Matrix™ and Nunc™ 2D barcoded tube offerings, the VisionMate High Speed Reader provides valuable process flexibility and compatibility in storage workflows in drug discovery, biological, or genomic storage environments. The VisionMate High Speed Reader is a valuable addition to storage processes which include other Thermo Scientific products:
- Thermo Scientific™ SampleSeal™ Tube Sealer
- Thermo Scientific™ SampleArray™ Tube Handler
- Thermo Scientific™ Capit-All™ Tube Capping System
Specifications
VisionMate High Speed Barcode Reader | |
110-240V, 50-60Hz | |
Single Rack of tubes in 24-, 48-, 96-, 384 Rack Format; Single Tube (in single tube mode) | |
CSV, PDF, EXCEL, ODBC, TCP/IP | |
7.3 in. | |
5.1 in. | |
7.1 in. | |
7.1 in. | |
180 x 130 x 185 mm (7.1 x 5.1 x 7.3 in.) |
< 1 second per rack | |
High Speed Barcode Reader | |
Compatible with any 2D barcodes | |
185 mm | |
130 mm | |
180 mm | |
3.7 kg | |
180 mm |
Warranty: Subject to Thermo Fisher Scientific™ standard 12 month warranty. See thermoscientific.com or your sales representative for details.